Shop All Turning Tools
Micro 100
Indexable Turning & Facing Tool
Mfr # 10-3242
Zoro # G7894826
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Turning & Facing
- Overall Length 3.9000 in
- For Use With 50-1200
- Insert Screw 16-1020
- Torx Wrench 16-1060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 10-3242
- Zoro # G7894826
- UPC # 728709100196
- Country of Origin India
- Category Turning Tools
Dimensions
Overall Length | 3.9000 in |
Shank Width | 5/8 in |
Shank Height | 5/8 in |
Shank Dia. | 5/8" |
Description
Indexable Turning Toolholder, SCLC, Overall Length 3.9000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 6" 7A Dual Action Polisher (240053)
- DRILL AMERICA 13/16" Hex Shank Long Bridge Reamer 12"OAL (DWRRB13/16HEX-LONG)
- CLE-LINE 115PC 135° Heavy-Duty Cobalt Jobber Length Drll Set Cle-Line 1802 Straw HSS-CO 1/16-1/2, A-Z, #1-#60 (C21129)
- DRILL AMERICA 11.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO11.00)
- MICRO 100 Indexable Thru-Turning Tool (10-3155)
- MICRO 100 Indexable Thru-Turning Tool (10-3157)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3312)
- MICRO 100 Indexable Turning & Facing Tool (10-3235)
- MICRO 100 Indexable Turning & Facing Tool (10-3241)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3311)
- MICRO 100 Indexable Profile Turning Tool (10-3642)
- Micro 100 Indexable Tools