Shop All Turning Tools
Micro 100
Indexable Turning & Facing Tool
Mfr # 10-3238
Zoro # G8036253
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning & Facing
- Overall Length 3.2000 in
- For Use With 50-1200
- Torx Wrench 16-1060
- Insert Screw 16-1020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 10-3238
- Zoro # G8036253
- UPC # 728709100172
- Country of Origin India
- Category Turning Tools
Dimensions
Overall Length | 3.2000 in |
Shank Height | 1/2 in |
Shank Width | 1/2 in |
Shank Dia. | 1/2" |
Description
Indexable Turning Toolholder, SCLC, Overall Length 3.2000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Socket Set, Metric, 6 pcs (4990M6)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7406)
- HOUGEN Replacement Key for 5/8 in. Drill Chucks (07931)
- HHIP 8" Master Precision Level (4901-0081)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3313)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3311)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3312)
- MICRO 100 Indexable Profile Turning Tool (10-3642)
- MICRO 100 Indexable Thru-Turning Tool (10-3157)
- MICRO 100 Indexable Turning & Facing Tool (10-3234)
- MICRO 100 Indexable Profile Turning Tool (10-3641)
- Micro 100 Turning Tools