Shop All Turning Tools
Micro 100
Indexable Turning & Facing Tool
Mfr # 10-3236
Zoro # G7816322
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning & Facing
- Overall Length 2.8000 in
- For Use With 50-1200
- Torx Wrench 16-1060
- Shank 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 10-3236
- Zoro # G7816322
- UPC # 728709100158
- Country of Origin India
- Category Turning Tools
Dimensions
Overall Length | 2.8000 in |
Shank Height | 3/8 in |
Shank Width | 3/8 in |
Shank Dia. | 3/8" |
Description
Indexable Turning Toolholder, SCLC, Overall Length 2.8000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 5" x 2" (HML.5)
- NANUK CASES Yellow Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010YL-0A0)
- WESTWARD Putty Knife, Flexible, 4", SS (46A907)
- METABO Metabo N5008AC2M 2 in. Construction Stapler (N5008AC2M)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3311)
- MICRO 100 Indexable Profile Turning Tool (10-3642)
- MICRO 100 Indexable Profile Turning Tool (10-3616)
- MICRO 100 Indexable Profile Turning Tool (10-3653)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3312)
- MICRO 100 Indexable Turning & Facing Tool (10-3235)
- H & H INDUSTRIAL PRODUCTS 1/4 X 2-1/2" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9022)
- Micro 100 Turning Tools