Shop All Turning Tools
Micro 100
Indexable Turning & Facing Tool
Mfr # 10-3234
Zoro # G8056133
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning & Facing
- Overall Length 2.4000 in
- For Use With 50-1200
- Torx Wrench 16-1060
- Insert Screw 16-1020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # 10-3234
- Zoro # G8056133
- UPC # 728709100134
- Country of Origin India
- Category Turning Tools
Dimensions
Overall Length | 2.4000 in |
Shank Height | 5/16 in |
Shank Width | 5/16 in |
Shank Dia. | 5/16" |
Description
Indexable Turning Toolholder, SCLC, Overall Length 2.4000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, M5-0.8, 2 Flutes (DWTG5X.8)
- WESTWARD Alloy Steel Plug Tap, 12-24 UNC (CCT1060-52)
- CRESCENT WISS 8-3/4 in. Forged Alloy Steel Hand Notcher HVAC Snips (WHN1N)
- BOSCH Bosch GPL100-30G 3-Point Self-Leveling Laser (GPL 3)
- MICRO 100 Indexable Profile Turning Tool (10-3651)
- MICRO 100 Indexable Thru-Turning Tool (10-3157)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3312)
- MICRO 100 Indexable Profile Turning Tool (10-3642)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3315)
- MICRO 100 Indexable Profile Turning Tool (10-3641)
- CROWN TOOLS Pepper Mill Tool (24162)
- Micro 100 Turning Tools