Shop All Turning Tools
Micro 100
Indexable Turning & Facing Tool
Mfr # 10-3233
Zoro # G8246043
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning & Facing
- Overall Length 2.4000 in
- For Use With 50-1200
- Shank 5/16"
- Insert Screw 16-1020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 10-3233
- Zoro # G8246043
- UPC # 728709100127
- Country of Origin India
- Category Turning Tools
Dimensions
Overall Length | 2.4000 in |
Shank Width | 5/16 in |
Shank Height | 5/16 in |
Shank Dia. | 5/16" |
Description
Indexable Turning Toolholder, SCLC, Overall Length 2.4000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Insert Install Tool, Prewinder, 6-32 (53562U)
- HHIP 1/4-20NC H3 4 Flute High Speed Steel Taper Hand Tap (1012-2520)
- STARRETT Outside Micrometer, 2" to 3" Range (T444.1XRL-3)
- MILWAUKEE TOOL 12" L x 3 TPI Reciprocating Saw Blade (48-00-5233)
- MICRO 100 Indexable Turning & Facing Tool (10-3234)
- MICRO 100 Indexable Profile Turning Tool (10-3642)
- MICRO 100 Indexable Thru-Turning Tool (10-3157)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3313)
- MICRO 100 Indexable Turning & Facing Tool (10-3241)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3311)
- CROWN TOOLS 1/2 Inch Ring Tool (24085)
- Micro 100 Indexable Tools