Shop All Turning Tools
Micro 100
Indexable Turning & Facing Tool
Mfr # 10-3231
Zoro # G8137717
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning & Facing
- Overall Length 2.4000 in
- For Use With 50-1200
- Shank 1/4"
- Torx Wrench 16-1060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 10-3231
- Zoro # G8137717
- UPC # 728709100103
- Country of Origin India
- Category Turning Tools
Dimensions
Overall Length | 2.4000 in |
Shank Width | 1/4 in |
Shank Height | 1/4 in |
Shank Dia. | 1/4" |
Description
Indexable Turning Toolholder, SCLC, Overall Length 2.4000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 7/8,118 Deg (6WUX9)
- DRILL AMERICA 2-3/8" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/8)
- BOSCH Bull Point, 12 In, SDS Plus (HS1813)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set of (2) Replaces Bosch 1619X08020, 1619X07410, 1619X01351, 2610320391 (S96)
- MICRO 100 Indexable Profile Turning Tool (10-3616)
- MICRO 100 Indexable Turning & Facing Tool (10-3235)
- MICRO 100 Indexable Profile Turning Tool (10-3641)
- MICRO 100 Indexable Profile Turning Tool (10-3642)
- MICRO 100 Indexable Turning & Facing Tool (10-3234)
- MICRO 100 Indexable Profile Turning Tool (10-3615)
- H & H INDUSTRIAL PRODUCTS 5/16 X 3-1/8" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9024)
- Micro 100 Turning Tools