Shop All Turning Tools
Micro 100
Indexable Turning & Chamfering Tool
Mfr # 10-3315
Zoro # G8338513
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning & Chamfering
- Overall Length 3.9000 in
- For Use With 50-1100
- Insert Screw 16-1020
- Shank 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 10-3315
- Zoro # G8338513
- UPC # 728709100264
- Country of Origin India
- Category Turning Tools
Dimensions
Overall Length | 3.9000 in |
Shank Width | 5/8 in |
Shank Height | 5/8 in |
Shank Dia. | 5/8" |
Description
Indexable Turning Toolholder, SCMC, Overall Length 3.9000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Punch and Chisel Set with Pouch, 20-Piece (Center, Solid, Pin, Chisel) (PNC99101)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61H)
- CEDARBERG Opti-Shield, 6" X 6", Polycarbonate, OSHA (8550-226)
- SP AIR 10Mm Belt Sander (SP-1370A)
- MICRO 100 Indexable Turning & Facing Tool (10-3234)
- MICRO 100 Indexable Turning & Facing Tool (10-3238)
- MICRO 100 Indexable Thru-Turning Tool (10-3155)
- MICRO 100 Indexable Profile Turning Tool (10-3653)
- MICRO 100 Indexable Profile Turning Tool (10-3651)
- MICRO 100 Indexable Thru-Turning Tool (10-3157)
- CROWN TOOLS 5 Pieces Carbon Steel Woodturning Set (24270)
- Micro 100 Indexable Tools