Shop All Turning Tools
Micro 100
Indexable Turning & Chamfering Tool
Mfr # 10-3313
Zoro # G8213816
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning & Chamfering
- Overall Length 2.8000 in
- For Use With 50-1100
- Insert Screw 16-1020
- Torx Wrench 16-1060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # 10-3313
- Zoro # G8213816
- UPC # 728709100240
- Country of Origin India
- Category Turning Tools
Dimensions
Overall Length | 2.8000 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Shank Dia. | 3/8" |
Description
Indexable Turning Toolholder, SCMC, Overall Length 2.8000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flush Trim Rtr Bit Carbide Tipped, 3/8 In (16Y538)
- DIABLO 2-9/16" Carbide Tipped Hole Saw (DHS2563CT)
- HHIP A 15/32-17/32" High Speed Steel Adjustable Blade Reamer (2006-0078)
- DYNABRADE Dynajet In-Line Blow Gun Safety Tip Desi (DYB94467)
- MICRO 100 Indexable Profile Turning Tool (10-3651)
- MICRO 100 Indexable Turning & Facing Tool (10-3241)
- MICRO 100 Indexable Turning & Facing Tool (10-3235)
- MICRO 100 Indexable Profile Turning Tool (10-3616)
- MICRO 100 Indexable Profile Turning Tool (10-3642)
- MICRO 100 Indexable Thru-Turning Tool (10-3157)
- WALTER Walter - Walter Capto - Turning tool external - negative - clamp / wedge (C6-DCLNR-45065-12)
- Micro 100 Turning Tools