Shop All Turning Tools
Micro 100
Indexable Turning & Chamfering Tool
Mfr # 10-3312
Zoro # G8223826
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning & Chamfering
- Overall Length 2.4000 in
- For Use With 50-1100
- Shank 5/16"
- Insert Screw 16-1020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 10-3312
- Zoro # G8223826
- UPC # 728709100233
- Country of Origin India
- Category Turning Tools
Dimensions
Overall Length | 2.4000 in |
Shank Height | 5/16 in |
Shank Width | 5/16 in |
Shank Dia. | 5/16" |
Description
Indexable Turning Toolholder, SCMC, Overall Length 2.4000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Square Set, 4 Pc, Body 4, 6, 9, 12 In L (6XY13)
- DRILL AMERICA HSS Spiral Point Tap, #10-32, 2 Flutes (DWT57104)
- WESTWARD HSS Thread Die, 2 In, M20, 1.5 Pitch (10T907)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182025)
- MICRO 100 Indexable Profile Turning Tool (10-3616)
- MICRO 100 Indexable Profile Turning Tool (10-3653)
- MICRO 100 Indexable Turning & Facing Tool (10-3234)
- MICRO 100 Indexable Turning & Facing Tool (10-3238)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3313)
- MICRO 100 Indexable Profile Turning Tool (10-3651)
- WALTER Shank tool - Threading NTS-SER2525-16 (NTS-SER2525-16)
- Micro 100 Indexable Tools