Shop All Turning Tools
Micro 100
Indexable Turning & Chamfering Tool
Mfr # 10-3311
Zoro # G8426065
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Turning & Chamfering
- Overall Length 2.4000 in
- For Use With 50-1100
- Overall Length (In.) 2-1/2
- Insert Screw 16-1020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 10-3311
- Zoro # G8426065
- UPC # 728709100226
- Country of Origin India
- Category Turning Tools
Dimensions
Overall Length | 2.4000 in |
Overall Length (In.) | 2-1/2 |
Shank Width | 1/4 in |
Shank Height | 1/4 in |
Shank Dia. | 1/4" |
Description
Indexable Turning Toolholder, SCMC, Overall Length 2.4000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMO Kit, Deck Tool, 1750 Edge Screws & Bits, Edge Fastening, 1/16in Spacing, Fits 5-1/4-5-3/4in (0345002)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #59 (.0410”/1.041MM), 25PK (45-22559)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (HL900)
- PROTO 1/4 in Drive, 5/16" Spline SAE Socket, 10 Points (J4710DPL)
- MICRO 100 Indexable Profile Turning Tool (10-3642)
- MICRO 100 Indexable Thru-Turning Tool (10-3155)
- MICRO 100 Indexable Turning & Facing Tool (10-3241)
- MICRO 100 Indexable Profile Turning Tool (10-3641)
- MICRO 100 Indexable Thru-Turning Tool (10-3157)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3312)
- WALTER Walter - Walter Capto - Turning tool external - negative - clamp / wedge (C6-DCLNR-45065-12)
- Micro 100 Indexable Tools