Shop All Turning Tools
Micro 100
Indexable Thru-Turning Tool
Mfr # 10-3157
Zoro # G8006853
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thru-Turniong
- Overall Length 3.2000 in
- For Use With 50-1100
- Shank 1/2"
- Insert Screw 16-1020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 10-3157
- Zoro # G8006853
- UPC # 728709100035
- Country of Origin India
- Category Turning Tools
Dimensions
Overall Length | 3.2000 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Shank Dia. | 1/2" |
Details
Item | Indexable Turning Toolholder |
Type | Thru-Turniong |
For Use With | 50-1100 |
Shank | 1/2" |
Insert Screw | 16-1020 |
Torx Wrench | 16-1060 |
Compatible Hardware | Insert Screw Mfr. No. 16-1020, Torx Wrench Mfr. No. 16-1060 |
ANSI Code | SCBCR 0808 F2 |
Side-to-Cutting Tip | 0.4600 in |
Approach Angle | 75 Degrees |
Toolholder Style | SCBC |
Offset Shank | No |
Cutting Direction | Right Hand |
Insert Holding Type | Screw On |
Features | 75 Degrees Turning Holder Utilizes 100 Degrees Unused Right Hand Cutting Edge of Insert for Turning and Chamfering |
ISO Number | SCBCR 0808 F2 |
Cutting Application | Chamfering, Facing, Turning |
Shank Material | High Speed Steel |
Finish | UN |
Insert Style | CCMT |
Description
Indexable Turning Toolholder, SCBC, Overall Length 3.2000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Poly Pull Line with Orange Tracer 500-Feet (56108)
- PROTO 3/4 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (J07511L)
- OSG Spiral Point Tap Plug, 2 Flutes (2880801)
- DRILL AMERICA .2520 HSS Straight Shank Chucking Reamer (DWRR.2520)
- MICRO 100 Indexable Profile Turning Tool (10-3616)
- MICRO 100 Indexable Profile Turning Tool (10-3653)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3311)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3313)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3312)
- MICRO 100 Indexable Turning & Facing Tool (10-3234)
- MICRO 100 Indexable Profile Turning Tool (10-3641)
- Micro 100 Turning Tools