Shop All Turning Tools
Micro 100
Indexable Thru-Turning Tool
Mfr # 10-3155
Zoro # G7901257
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thru-Turniong
- Overall Length 2.8000 in
- For Use With 50-1100
- Insert Screw 16-1020
- Shank 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 10-3155
- Zoro # G7901257
- UPC # 728709100028
- Country of Origin India
- Category Turning Tools
Dimensions
Overall Length | 2.8000 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Shank Dia. | 3/8" |
Details
Item | Indexable Turning Toolholder |
Type | Thru-Turniong |
For Use With | 50-1100 |
Insert Screw | 16-1020 |
Shank | 3/8" |
Torx Wrench | 16-1060 |
Compatible Hardware | Insert Screw Mfr. No. 16-1020, Torx Wrench Mfr. No. 16-1060 |
Toolholder Style | SCBC |
ANSI Code | SCBCR 0606 E2 |
Cutting Direction | Right Hand |
Shank Material | High Speed Steel |
Offset Shank | No |
Features | 75 Degrees Turning Holder Utilizes 100 Degrees Unused Right Hand Cutting Edge of Insert for Turning and Chamfering |
ISO Number | SCBCR 0606 E2 |
Insert Holding Type | Screw On |
Approach Angle | 75 Degrees |
Side-to-Cutting Tip | 0.3300 in |
Cutting Application | Chamfering, Facing, Turning |
Finish | UN |
Insert Style | CCMT |
Description
Indexable Turning Toolholder, SCBC, Overall Length 2.8000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Compound Action Linemans Pliers, 8 (CMHT81717)
- RIDGID Chain Assembly (32605)
- PROTO 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (J5208MH)
- DEWALT Cordless Angle Grinders, 60V DC, 6,000 RPM (DCG460B)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3315)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3311)
- MICRO 100 Indexable Turning & Facing Tool (10-3241)
- MICRO 100 Indexable Profile Turning Tool (10-3641)
- MICRO 100 Indexable Turning & Facing Tool (10-3234)
- MICRO 100 Indexable Profile Turning Tool (10-3642)
- MICRO 100 Indexable Turning & Facing Tool (10-3238)
- Micro 100 Turning Tools