Shop All Indexable Toolholders
Micro 100
Indexable Thru-Facing Tool, 5/16
Mfr # 10-3212
Zoro # G7911495
product price: $46.19
/ea
$46.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 50-1100
- Shank Dia. 5/16"
- Shank Dia. (In.) 5/16"
- Includes 16-1020, 16-1060
- Shank Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 10-3212
- Zoro # G7911495
- UPC # 728709100066
- Country of Origin India
- Category Indexable Toolholders
Dimensions
Shank Dia. | 5/16" |
Shank Dia. (In.) | 5/16" |
Overall Length (In.) | 2-1/2" |
Overall Length | 2.4000 in |
Shank Height | 5/16 in |
Shank Width | 5/16 in |
Description
Indexable Turning Toolholder, SCKC, Overall Length 2.4000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Non-Marring Magnetic Tool, Parts Tray 4-Piece Set (41811)
- JOKARI Stripping Tool, Micro-Precision, AWG 36-26 (40024)
- APEX TOOL GROUP T50 Torx Bit 1/4 Hex (440-TX-50X)
- DRILL AMERICA 2-1/8"-8 HSS Plug Hand Tap (DWTST2-1/8-8P)
- MICRO 100 Quick Change Holders - Double Ended - Similar ID .1875 ID X 1.000 OD X 3.2 OAL QD (QD1-3-1000)
- MICRO 100 Holder Straight Standard Length Holder (QTS-187-630)
- MICRO 100 Standard - Tool Holders (TH-405)
- MICRO 100 Holder Straight Standard Length Holder (QTSP-500-1000)
- MICRO 100 Standard - Tool Holders (TH-407)
- MICRO 100 Standard - Tool Holders (TH-408)
- WIDIA Thread Turning Toolholder, LSASR163 (LSASR163)
- Micro 100 Indexable Tools