Shop All Indexable Toolholders
Micro 100
Indexable Thru-Facing Tool, 1/4
Mfr # 10-3211
Zoro # G8396875
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 50-1100
- Shank Dia. 1/4"
- Shank Square
- Overall Length (In.) 2-1/2"
- Shank Dia. (In.) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 10-3211
- Zoro # G8396875
- UPC # 728709100059
- Country of Origin India
- Category Indexable Toolholders
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-1/2" |
Shank Dia. (In.) | 1/4" |
Overall Length | 2.4000 in |
Shank Width | 1/4 in |
Shank Height | 1/4 in |
Description
Indexable Turning Toolholder, SCKC, Overall Length 2.4000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Square Ram Arbor Stop, 1" (Z1198)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 100 Ton (100T), High Capacity, Durable, Robust Steel Frame (CP86101)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/16 (3001717L)
- MARSON Nosepiece, 5mm, Steel (39273)
- MICRO 100 Standard - Tool Holders (TH-410)
- MICRO 100 Indexable Thru-Facing Tool, 5/16 (10-3212)
- MICRO 100 Standard - Tool Holders (TH-406)
- MICRO 100 Indexable Thru-Facing Tool, 1/2 (10-3215)
- MICRO 100 Quick Change Holders - Double Ended - Similar ID .1875 ID X 1.000 OD X 3.2 OAL QD (QD1-3-1000)
- MICRO 100 Standard - Tool Holders (TH-407)
- HHIP 5/8" 5 Piece Indexable Carbide Turning Tool Set (2003-0004)
- Micro 100 Indexable Tools