Shop All Indexable Toolholders
Micro 100
Indexable Thru-Facing Tool, 1/2
Mfr # 10-3215
Zoro # G8376042
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 50-1100
- Shank Dia. 1/2"
- Number of Pieces 2
- Includes 16-1020, 16-1060
- Shank Dia. (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 10-3215
- Zoro # G8376042
- UPC # 728709100080
- Country of Origin India
- Category Indexable Toolholders
Dimensions
Shank Dia. | 1/2" |
Shank Dia. (In.) | 1/2" |
Overall Length (In.) | 3" |
Overall Length | 3.2000 in |
Shank Height | 1/2 in |
Shank Width | 1/2 in |
Description
Indexable Turning Toolholder, SCKC, Overall Length 3.2000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs (49-66-7020)
- PRO-GRADE TOOLS Diagonal Pliers, 7-1/2" (15202)
- MILWAUKEE TOOL 750 MCM Copper 6T U Style Die (49-16-U750C)
- SOWA HIGH PERFORMANCE TAPS 10-24 UNC Orange Ring HSSE-V3 Spiral Flute Taps (124968)
- MICRO 100 Indexable Thru-Facing Tool, 5/16 (10-3212)
- MICRO 100 Standard - Tool Holders (TH-407)
- MICRO 100 Holder Straight Standard Length Holder (QTSP-500-1000)
- MICRO 100 Indexable Thru-Facing Tool, 3/8 (10-3213)
- MICRO 100 Quick Change Holders - Double Ended - Similar ID .1875 ID X 1.000 OD X 3.2 OAL QD (QD1-3-1000)
- MICRO 100 Holder Straight Standard Length Holder (QTS-187-630)
- KYOCERA Turning Toolholder, MVLNL 2020K16 (MVLNL2020K16)
- Micro 100 Indexable Toolholders