Shop All Indexable End Mills
Micro 100
Indexable Square Shoulder End Mill, Solid Milling Series, 1/2" Max Cut Dia
Mfr # 31-1616
Zoro # G7997762
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Solid Milling
- Cutting Dia. 1/2"
- Overall Length 3 in
- Number of Inserts Required 1
- Cutting Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 31-1616
- Zoro # G7997762
- UPC # 728709101070
- Country of Origin India
- Category Indexable End Mills
Dimensions
Cutting Dia. | 1/2" |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Insert Size | 50-2100 |
Max. Cutting Dia. | 1/2 in |
Length of Cut | 1-1/2" |
Cutting Edge Length | 1-1/2" |
Details
Item | Indexable Square Shoulder End Mill |
Series | Solid Milling |
Number of Inserts Required | 1 |
Cutting Angle | 90 Degrees |
Insert Screw | 16-1020 |
Key | 16-1060 |
Includes | M2.5 x T-8 Torx Screw, Torx Key 16-1020 |
Coolant Fed | Non-Coolant Through |
Side Cutting Edge Angle | 90 Degrees |
Toolholder Style | BAAP |
Compatible Hardware | M2.5 x T-8 Torx Screw, Torx Key 16-1020 |
Insert Style | APKT |
Cutting Application | Square Shoulder Milling |
Finish | UN |
Number of Flutes | 1 |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1/2 in, Shank Dia. 1/2 in, Overall Length 3 in, Compatible Hardware M2.5 x T-8 Torx Screw, Torx Key 16-1020, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON BASH Master Hammer Kit, 6 pc (11109)
- WIHA Demo Screwdriver Set, Slotted/Phillips, 7 pcs (53097)
- KYOCERA External Grooving Toolholder, KGDR 16X2T17S (KGDR16X2T17S)
- INGERSOLL-RAND Valve Seat, 1.25" x 1.25" x 0.25 (WF171-3)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1/2" Max Cut Dia (30-1616)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1-1/4" Max Cut Dia (31-4024)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/8" Max Cut Dia (31-1216)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/4" Max Cut Dia (31-2424)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 5/8" Max Cut Dia (30-1816)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/8" Max Cut Dia (30-1216)
- SUMITOMO Milling Cutter, Indexable (WEX32000R)
- Micro 100 Indexable End Mills