Shop All Indexable End Mills
Micro 100
Indexable Square Shoulder End Mill, Solid Milling Series, 1-1/4" Max Cut Dia
Mfr # 31-4024
Zoro # G8053665
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Solid Milling
- Cutting Dia. 1-1/4"
- Overall Length 4.4000 in
- Number of Inserts Required 5
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 31-4024
- Zoro # G8053665
- UPC # 728709101117
- Country of Origin India
- Category Indexable End Mills
Dimensions
Cutting Dia. | 1-1/4" |
Overall Length | 4.4000 in |
Shank Dia. | 3/4 in |
Insert Size | 50-2100 |
Max. Cutting Dia. | 1 1/4 in |
Length of Cut | 2" |
Cutting Edge Length | 2" |
Details
Item | Indexable Square Shoulder End Mill |
Series | Solid Milling |
Number of Inserts Required | 5 |
Insert Screw | 16-1020 |
Key | 16-1060 |
Cutting Angle | 90 Degrees |
Insert Style | APKT |
Includes | M2.5 x T-8 Torx Screw, Torx Key 16-1020 |
Toolholder Style | BAAP |
Coolant Fed | Non-Coolant Through |
Side Cutting Edge Angle | 90 Degrees |
Cutting Application | Square Shoulder Milling |
Compatible Hardware | M2.5 x T-8 Torx Screw, Torx Key 16-1020 |
Number of Flutes | 5 |
Finish | UN |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 3/4 in, Overall Length 4.4000 in, Compatible Hardware M2.5 x T-8 Torx Screw, Torx Key 16-1020, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug, 4 (1444ZR)
- MILWAUKEE TOOL M18 FUEL 8 ft. Concrete Pencil Vibrator (Tool Only) (2911-20)
- ATA Turning Insert, RCMT1204M0, AT201 GRD (90034)
- WESTWARD Electronic Measuring Wheel, 12-1/2 In. (21LP31)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1/2" Max Cut Dia (31-1616)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/4" Max Cut Dia (30-2424)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1" Max Cut Dia (31-3224)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/8" Max Cut Dia (30-1216)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/4" Max Cut Dia (31-2424)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 5/8" Max Cut Dia (30-1816)
- TUNGALOY End Mill, EPAV06U0.75C0.75R04 (6769898)
- Micro 100 Indexable End Mills