Shop All Indexable End Mills
Micro 100
Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 5/8" Max Cut Dia
Mfr # 30-1816
Zoro # G8102543
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Coolant-Thru Milling
- Cutting Dia. 5/8"
- Overall Length 3 in
- Number of Inserts Required 2
- Insert Screw 16-1020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 30-1816
- Zoro # G8102543
- UPC # 728709101025
- Country of Origin India
- Category Indexable End Mills
Dimensions
Cutting Dia. | 5/8" |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Insert Size | 50-2100 |
Max. Cutting Dia. | 5/8 in |
Length of Cut | 1-1/2" |
Cutting Edge Length | 1-1/2" |
Details
Item | Indexable Square Shoulder End Mill |
Series | Coolant-Thru Milling |
Number of Inserts Required | 2 |
Insert Screw | 16-1020 |
Cutting Angle | 90 Degrees |
Key | 16-1060 |
Insert Style | APKT |
Side Cutting Edge Angle | 90 Degrees |
Cutting Application | Square Shoulder Milling |
Coolant Fed | Coolant Through |
Includes | M2.5 x T-8 Torx Screw, Torx Key 16-1020 |
Number of Coolant Holes | 2 |
Toolholder Style | AAAP |
Compatible Hardware | M2.5 x T-8 Torx Screw, Torx Key 16-1020 |
Finish | UN |
Number of Flutes | 2 |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 5/8 in, Shank Dia. 1/2 in, Overall Length 3 in, Compatible Hardware M2.5 x T-8 Torx Screw, Torx Key 16-1020, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2/0 Aluminum U Style Die (49-16-U02A)
- PROTO Screwdriver Holder, Steel, Black (JUC-SCRH)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4A-5PK)
- STAHLWILLE TOOLS T-handled nut spinner Size 10 mm blade length 200 mm (43232100)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/4" Max Cut Dia (31-2424)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1-1/4" Max Cut Dia (31-4024)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1/2" Max Cut Dia (31-1616)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/8" Max Cut Dia (30-1216)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/8" Max Cut Dia (31-1216)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/4" Max Cut Dia (30-2424)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 4.50mm Depth of Cut (M1200D200Z05S075HN09)
- Micro 100 End Mills