Shop All Indexable End Mills
Micro 100
Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1-1/4" Max Cut Dia
Mfr # 30-4024
Zoro # G7885771
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Coolant-Thru Milling
- Cutting Dia. 1-1/4"
- Overall Length 4.4000 in
- Number of Inserts Required 5
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # 30-4024
- Zoro # G7885771
- UPC # 728709101056
- Country of Origin India
- Category Indexable End Mills
Dimensions
Cutting Dia. | 1-1/4" |
Overall Length | 4.4000 in |
Shank Dia. | 3/4 in |
Insert Size | 50-2100 |
Max. Cutting Dia. | 1 1/4 in |
Length of Cut | 2" |
Cutting Edge Length | 2" |
Details
Item | Indexable Square Shoulder End Mill |
Series | Coolant-Thru Milling |
Number of Inserts Required | 5 |
Key | 16-1060 |
Insert Screw | 16-1020 |
Cutting Angle | 90 Degrees |
Includes | M2.5 x T-8 Torx Screw, Torx Key 16-1020 |
Side Cutting Edge Angle | 90 Degrees |
Insert Style | APKT |
Toolholder Style | AAAP |
Coolant Fed | Coolant Through |
Compatible Hardware | M2.5 x T-8 Torx Screw, Torx Key 16-1020 |
Cutting Application | Square Shoulder Milling |
Number of Coolant Holes | 2 |
Finish | UN |
Number of Flutes | 5 |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 3/4 in, Overall Length 4.4000 in, Compatible Hardware M2.5 x T-8 Torx Screw, Torx Key 16-1020, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA H HSS Adjustable Reamer 15/16" - 1-1/16" (DWRRADJH)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T25 Tip, 1 23/32 in L (J5239-25W)
- TECHNIKS Spring Collet, TG100, 13/64 in. (04010-13/64)
- JET Belt & Disc Sander, 1/3 hp, 8 in Disc Dia, 1725 RPM Disc Speed, Corded, 115V V (577003)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/8" Max Cut Dia (31-1216)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/4" Max Cut Dia (30-2424)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/8" Max Cut Dia (30-1216)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1" Max Cut Dia (31-3224)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 5/8" Max Cut Dia (30-1816)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1-1/4" Max Cut Dia (31-4024)
- MAPAL 90MM END MILL (30714644/5546352 HSK-A63 E0600520)
- Micro 100 Indexable End Mills