Shop All Indexable Boring Bars
Micro 100
Indexable Square Shoulder End Mill, AAAP 1216 2, AAAP 1616 2, AAAP 1816 2, 3 in L
Mfr # 60-3003
Zoro # G7895422
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3 in
- ANSI Code AAAP 1216 2, AAAP 1616 2, AAAP 1816 2
- Type Coolant-Thru Milling 4 Pc
- Includes (3) Indexable End Mills: Mfr. No. 30-126, 30-1616, 30-1816, (4) Inserts, (4) Torx Screws M2.5 x T-8, Torx Key M3.5 x TK-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 60-3003
- Zoro # G7895422
- UPC # 728709101384
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Details
Item | Indexable Square Shoulder End Mill |
ANSI Code | AAAP 1216 2, AAAP 1616 2, AAAP 1816 2 |
Type | Coolant-Thru Milling 4 Pc |
Includes | (3) Indexable End Mills: Mfr. No. 30-126, 30-1616, 30-1816, (4) Inserts, (4) Torx Screws M2.5 x T-8, Torx Key M3.5 x TK-15 |
Cutting Application | Square Shoulder Milling |
Insert Style | APKT |
Side Cutting Edge Angle | 90 Degrees |
Coolant Fed | Coolant Through |
ISO Number | AAAP 1216 2, AAAP 1616 2, AAAP 1816 2 |
Toolholder Style | AAAP |
Description
Indexable Square Shoulder End Mill, AAAP, Insert Style APKT, Overall Length 3 in, ANSI Code AAAP 1216 2, AAAP 1616 2, AAAP 1816 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Tool Balancer, 5.0-10.0 lbs (TBL 10)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10CAL)
- KRAFT TOOL Walking Power, 9x12", 1" dia. (CC381)
- MILWAUKEE TOOL M18 Cable Stripper Kit for Al THHN / XHHW (2935AL-21)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-140750)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3601250X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-12)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035200X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-110250)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000X)
- Micro 100 Indexable Tools