Shop All Turning Tools
Micro 100
Indexable Profile Turning Tool
Mfr # 10-3652
Zoro # G8144491
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning & Facing
- Overall Length 3.9000 in
- For Use With 50-1200
- Insert Screw 16-1020
- Shank 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # 10-3652
- Zoro # G8144491
- UPC # 728709100387
- Country of Origin India
- Category Turning Tools
Dimensions
Overall Length | 3.9000 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Shank Dia. | 3/8" |
Description
Indexable Turning Toolholder, SDJC, Overall Length 3.9000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 1.375in, Carbide (HC5081)
- J.W. WINCO GN453.1-38-45-5/16X18-55 Rubber Bumper Cone, Stainless Threaded Stud (453.1-38-45-5/16-55)
- PROTO Ratcheting Box Wrench, 4-1/2 in. (JSBV0810)
- MITUTOYO 50 to 300/0.01mm Inside Mic (141-206)
- MICRO 100 Indexable Profile Turning Tool (10-3653)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3311)
- MICRO 100 Indexable Turning & Facing Tool (10-3234)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3315)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3312)
- MICRO 100 Indexable Turning & Facing Tool (10-3241)
- CROWN TOOLS 1/4 Inch 6mm Combo Left & Right Captive Ring Tool, 8-1/2 Inch 216mm Handle (24105)
- Micro 100 Indexable Tools