Shop All Turning Tools
Micro 100
Indexable Profile Turning Tool
Mfr # 10-3642
Zoro # G8076573
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning & Facing
- Overall Length 3.9000 in
- For Use With 50-1200
- Insert Screw 16-1020
- Shank 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 10-3642
- Zoro # G8076573
- UPC # 728709100363
- Country of Origin India
- Category Turning Tools
Dimensions
Overall Length | 3.9000 in |
Shank Width | 5/16 in |
Shank Height | 5/16 in |
Shank Dia. | 5/16" |
Description
Indexable Turning Toolholder, SDJC, Overall Length 3.9000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351-20-15-M6-SS-55 Rubber Bumper Threaded Studs (351-20-15-M6-SS-55)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 2" Slotted #8/#10 Power Bit (2 Pack) (48-32-4920)
- MILWAUKEE TOOL Storage Bag for Track Saw Guide Rails (48-08-0576)
- PROTO 1/2 in Drive, 36mm Triple Square Metric Socket, 12 Points (J5436M)
- MICRO 100 Indexable Turning & Facing Tool (10-3235)
- MICRO 100 Indexable Turning & Facing Tool (10-3241)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3311)
- MICRO 100 Indexable Turning & Facing Tool (10-3234)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3312)
- MICRO 100 Indexable Thru-Turning Tool (10-3157)
- WALTER Walter Capto - Threading - External tool C6-NTS-SER45065-22 (C6-NTS-SER45065-22)
- Micro 100 Indexable Tools