Shop All Turning Tools
Micro 100
Indexable Profile Turning Tool
Mfr # 10-3641
Zoro # G8005523
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning & Facing
- Overall Length 3.9000 in
- For Use With 50-1200
- Shank 5/16"
- Torx Wrench 16-1060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 10-3641
- Zoro # G8005523
- UPC # 728709100356
- Country of Origin India
- Category Turning Tools
Dimensions
Overall Length | 3.9000 in |
Shank Width | 5/16 in |
Shank Height | 5/16 in |
Shank Dia. | 5/16" |
Description
Indexable Turning Toolholder, SDJC, Overall Length 3.9000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x1 Carbon Steel Hex Die (DWTSMH24X1)
- DEWALT 10In, 80-Teeth Circular Saw Blade (DW3218PT)
- DEWALT 11/16" x 6" x 8" SDS+ Hammer Bit (DW5450)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-1/16)
- MICRO 100 Indexable Turning & Facing Tool (10-3235)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3311)
- MICRO 100 Indexable Turning & Facing Tool (10-3241)
- MICRO 100 Indexable Thru-Turning Tool (10-3155)
- MICRO 100 Indexable Profile Turning Tool (10-3642)
- MICRO 100 Indexable Profile Turning Tool (10-3616)
- MICRO 100 Indexable Profile Turning Tool (10-3653)
- Micro 100 Turning Tools