Shop All End Mill Sets
Micro 100
Indexable End Mill, Solid, Dia 5/8 In
Mfr # 31-1816
Zoro # G8454397
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1-1/2"
- Shank Dia. 1/2 in
- Overall Length 3 in
- Insert Screw 16-1020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 31-1816
- Zoro # G8454397
- UPC # 728709101087
- Country of Origin India
- Category End Mill Sets
Dimensions
Length of Cut | 1-1/2" |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Insert Size | 50-2100 |
Cutting Dia. | 5/8" |
Max. Cutting Dia. | 5/8 in |
Cutting Edge Length | 1-1/2" |
Details
Number of Flutes | 2 |
Insert Screw | 16-1020 |
Series | Solid Milling |
Number of Inserts Required | 2 |
Item | Indexable Square Shoulder End Mill |
Key | 16-1060 |
Cutting Angle | 90 Degrees |
Finish | UN |
Compatible Hardware | M2.5 x T-8 Torx Screw, Torx Key 16-1020 |
Insert Style | APKT |
Coolant Fed | Non-Coolant Through |
Includes | M2.5 x T-8 Torx Screw, Torx Key 16-1020 |
Cutting Application | Square Shoulder Milling |
Toolholder Style | BAAP |
Side Cutting Edge Angle | 90 Degrees |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 5/8 in, Shank Dia. 1/2 in, Overall Length 3 in, Compatible Hardware M2.5 x T-8 Torx Screw, Torx Key 16-1020, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Phillips, Slotted Bit 6 1/2 in, , Num. of pieces:4 (32613)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X45)
- URREA 12-point Full polished flex head Wrench Set (7 pieces), inch. (1270HF)
- VEGA Hex Tamper 9/64 Power Bit x 2 (150HT0964A)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia (DM-187-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia, Finish: UN (DM-312-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia, Finish: UN (DM-187-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.2500" (1/4) Cutter dia, Finish: UN (DM-250-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia (DM-375-2120)
- KODIAK CUTTING TOOLS 2 Flute Regular Length Carbide End Mill Set, 6pc 1/8-1/2 (56310042)
- Micro 100 End Mills