Shop All Indexable Boring Bars
Micro 100
Indexable Chamfering Tool, 3.20 in L, Carbide
Mfr # 10-3357
Zoro # G8142303
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.20 in
- Shank Dia. 1/2 in
- Cutting Direction Right Hand
- Material Carbide
- Application Back Chamfering Tool For 16-1020, & 16-1060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # 10-3357
- Zoro # G8142303
- UPC # 728709100301
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Overall Length | 3.20 in |
Shank Dia. | 1/2 in |
Details
Item | Indexable Chamfering Tool |
Cutting Direction | Right Hand |
Material | Carbide |
Application | Back Chamfering Tool For 16-1020, & 16-1060 |
Finish | UN |
Insert Style | CCMT |
Description
Indexable Chamfering Tool, 3.20 in, Shank Dia. 1/2 in, Material Carbide, Cutting Direction Right Hand, Application Back Chamfering Tool For 16-1020, & 16-1060
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/32 & 3/8" Bore Swivel Head Clamping Holder (4401-0453)
- STINGER Stinger 136250 Cap Nailer, 200 Magazine, Nail Fastener (136252)
- WILLIAMS Open End Wrench, Rounded, 1 7/16 Inch Opening, Offset (JHW1909)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M12, 64mm dia., 76mm (ALHA-8M)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201250)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100300S)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035200X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601000)
- MICRO 100 Quick Change, Boring Tools, Right Hd, Sharp, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 0.400" (QBB-140400-000X)
- Micro 100 Indexable Boring Bars