Shop All Indexable Boring Bars
Micro 100
Indexable Chamfering Tool, 2.80 in L, Carbide
Mfr # 10-3355
Zoro # G8036707
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.80 in
- Shank Dia. 3/8 in
- Cutting Direction Right Hand
- Material Carbide
- Application Back Chamfering Tool For 16-1020, & 16-1060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 10-3355
- Zoro # G8036707
- UPC # 728709100295
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.80 in |
Shank Dia. | 3/8 in |
Details
Item | Indexable Chamfering Tool |
Cutting Direction | Right Hand |
Material | Carbide |
Application | Back Chamfering Tool For 16-1020, & 16-1060 |
Finish | UN |
Insert Style | CCMT |
Description
Indexable Chamfering Tool, 2.80 in, Shank Dia. 3/8 in, Material Carbide, Cutting Direction Right Hand, Application Back Chamfering Tool For 16-1020, & 16-1060
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO STRAIGHT ROUTR BIT 1/8""D (DR04100)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for SENCO FinishPro 23LXP Pin Nailer Replaces EA0352 (SP EA0352)
- OK INDUSTRIES Extraction Tool, PLCC, 4 In, 20 to 128 Pins (EX-6)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #14 (C97368)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110400X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201800)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160500SG)
- MICRO 100 Threading Tool, 57.00mm L, Carbide (ITM-064625)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140400S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-16)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120250)
- Micro 100 Indexable Tools