Shop All Indexable Boring Bars
Micro 100
Indexable Chamfering Tool, 2.40 in L, Carbide
Mfr # 10-3353
Zoro # G8039272
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.40 in
- Shank Dia. 5/16 in
- Cutting Direction Right Hand
- Material Carbide
- Application Back Chamfering Tool For 16-1020, & 16-1060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # 10-3353
- Zoro # G8039272
- UPC # 728709100288
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.40 in |
Shank Dia. | 5/16 in |
Details
Item | Indexable Chamfering Tool |
Cutting Direction | Right Hand |
Material | Carbide |
Application | Back Chamfering Tool For 16-1020, & 16-1060 |
Finish | UN |
Insert Style | CCMT |
Description
Indexable Chamfering Tool, 2.40 in, Shank Dia. 5/16 in, Material Carbide, Cutting Direction Right Hand, Application Back Chamfering Tool For 16-1020, & 16-1060
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #50 Cobalt Stubby Threaded Shank Drill Bit Overall Length 1/2 (TSD50ST)
- BOSCH Aluminum Tripod (BT160)
- GS TOOLING ER40 10.0mm (0.3937) AA Ultra Precision Collet (336932)
- PROTO 1/2 in Drive Impact Socket 11 mm Size, Standard Socket, black oxide (J7411MT)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0851)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060300)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601250S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035075)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-12)
- ULTRA-DEX USA Indexable Boring Bar, A1250-14, 14 in L, High Speed Steel (A1250-14)
- Micro 100 Indexable Boring Bars