Shop All Indexable Boring Bars
Micro 100
Indexable Chamfering Tool, 2.40 in L, Carbide
Mfr # 10-3351
Zoro # G8228841
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.40 in
- Shank Dia. 1/4 in
- Cutting Direction Right Hand
- Material Carbide
- Application Back Chamfering Tool For 16-1020, & 16-1060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # 10-3351
- Zoro # G8228841
- UPC # 728709100271
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.40 in |
Shank Dia. | 1/4 in |
Details
Item | Indexable Chamfering Tool |
Cutting Direction | Right Hand |
Material | Carbide |
Application | Back Chamfering Tool For 16-1020, & 16-1060 |
Finish | UN |
Insert Style | CCMT |
Description
Indexable Chamfering Tool, 2.40 in, Shank Dia. 1/4 in, Material Carbide, Cutting Direction Right Hand, Application Back Chamfering Tool For 16-1020, & 16-1060
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Telescoping Magnetic Pick-Up Tool- 24-40-Inch with 50lb. Pull Capacity for Small Metal Parts (595690KKC)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (1UKE8)
- SPEEDAIRE Needle Scaler, 1-5/16 In. Stroke, 4.6 CFM (3AAH9)
- PERFORMANCE TOOL Single Edge Razor Blade, 12 Pc (W742)
- MICRO 100 Boring Bar, 3 in L, Carbide (TRG-5)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-20)
- MICRO 100 Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide (MBC-750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3601800)
- MICRO 100 Indexable Boring Bar, A10M SDUCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0936)
- Micro 100 Indexable Boring Bars