Shop All Indexable Boring Bars
Micro 100
Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 20-0855
Zoro # G8365673
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 3/4 in
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 20-0855
- Zoro # G8365673
- UPC # 728709100806
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Overall Length | 7 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.750" |
Min. Bore Dia. | 0.9250 in |
Description
Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 7 in, A12Q SCLCR 3, 0.5110 in, Insert 50-1105, Coolant Through, Boring, Facing, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Bit, Phillips, Size 2, 1, 15/16" L, 1/ (PH2X1-15/16)
- STARRETT Depth Gage (440Z-9L)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 16 (Vari-Cut S65 16)
- STAHLWILLE TOOLS 10 mm (3/8") Socket Size 24 mm L.35 mm (02010024)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3001000X)
- MICRO 100 Boring Helical Back Rake (HBBC-030187-004)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800G)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800S)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150X)
- HHIP 1 X 12" Shank S-SCLCR16T-4 Indexable Boring Bar With Insert (1001-0031)
- Micro 100 Indexable Boring Bars