Shop All Indexable Boring Bars
Micro 100
Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 20-0854
Zoro # G8470691
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 3/4 in
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 20-0854
- Zoro # G8470691
- UPC # 728709100790
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Overall Length | 7 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.750" |
Min. Bore Dia. | 0.9250 in |
Description
Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 7 in, A12Q SCLCR 3, 0.5110 in, Insert 50-1105, Coolant Through, Boring, Facing, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #19 Angled Edge Replacement Blade - 1000 pcs. (10019)
- VEGA Ball-End Hex, 1/16 in Bit x 3 in (175BP0464A)
- FLEMING SUPPLY 86-piece Household Hand Tools Set with Roll-Up Bag, Hammer, Wrench Set, Screwdriver Set, Pliers, Pink (739988BTV)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 7/8"-Spline (JSCR28)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4903000S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060250X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4901500)
- MICRO 100 Indexable Boring Bar, A06J STFCL 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1032)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150)
- Micro 100 Indexable Tools