Shop All Indexable Boring Bars
Micro 100
Indexable Boring Bar, A10M SDUCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 20-0935
Zoro # G7890294
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 5/8 in
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 20-0935
- Zoro # G7890294
- UPC # 728709100875
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 5/8 in |
Bar Dia. | 0.625" |
Min. Bore Dia. | 0.7750 in |
Description
Indexable Boring Bar, A-SDUC, Insert Shape 80 Degrees Diamond, Overall Length 6 in, A10M SDUCR 2, 0.4330 in, Insert 50-1200, Coolant Through, Boring, Facing, Profiling, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Serrated Blade Insulation Knife (48-22-1922)
- PROTO 12 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J264SGXL)
- WERA Power Bit, Metric, 1/4", Hex, 5mm, 3-1/2", SS (05071103001)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-1/8 In (PT9632PM)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-400-16)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-080500)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.700" (BB-200700X)
- Micro 100 Indexable Tools