Shop All Indexable Boring Bars
Micro 100
Indexable Boring Bar, A10M SDUCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 20-0936
Zoro # G7879505
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 5/8 in
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # 20-0936
- Zoro # G7879505
- UPC # 728709100882
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 5/8 in |
Bar Dia. | 0.625" |
Min. Bore Dia. | 0.7750 in |
Description
Indexable Boring Bar, A-SDUC, Insert Shape 80 Degrees Diamond, Overall Length 6 in, A10M SDUCL 2, 0.4330 in, Insert 50-1200, Coolant Through, Boring, Facing, Profiling, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7 Piece Torx? Fold-Up Hex Key Set, 12636 (12636)
- DEWALT Circular Saw Blades, 10 in Blade, PK2 (DWA110CMB)
- KRAFT TOOL Elite Series Inside Curb, 6"x4" 1"R (CFE153K)
- WESTWARD Spear Blade, 1-3/4 D x2-1/2 in L, 8 in Cap (22XP58)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (LTR-125-6)
- MICRO 100 Helical Back Rake Boring Tool, 4" L, C2 Micrograin Carbide (HBB-4803000)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7104)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.275" Min Bore dia, Neck Dia.: 1/4" (HBB-3001750X)
- MICRO 100 Boring Bar, 4 in L, Carbide (TRG-7)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0827)
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide (QPR-4601500)
- Micro 100 Indexable Boring Bars