Shop All Indexable Boring Bars
Micro 100
Indexable Boring Bar, A10M SCLCR 3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 20-0853
Zoro # G7803905
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 5/8 in
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 20-0853
- Zoro # G7803905
- UPC # 728709100783
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 5/8 in |
Bar Dia. | 0.625" |
Min. Bore Dia. | 0.7750 in |
Description
Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 6 in, A10M SCLCR 3, 0.4330 in, Insert 50-1105, Coolant Through, Boring, Facing, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 68.5 L, 0.5 W, 0.025 Thick, Carbon Steel (251784)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D126)
- SUPERCUT 80-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (416008)
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080400)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-045100)
- MICRO 100 Boring Bar, 3 in L, Carbide (BB-490750S)
- MICRO 100 Boring Bar, 7 in L, Steel (TBBL-500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080200)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-360750)
- Micro 100 Indexable Boring Bars