Shop All Indexable Boring Bars
Micro 100
Indexable Boring Bar, A10M SCLCR 3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 20-0852
Zoro # G8191041
original price:
$87.09
6% off
new price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 5/8 in
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 20-0852
- Zoro # G8191041
- UPC # 728709100776
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 5/8 in |
Bar Dia. | 0.625" |
Min. Bore Dia. | 0.7750 in |
Description
Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 6 in, A10M SCLCR 3, 0.4330 in, Insert 50-1105, Coolant Through, Boring, Facing, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 5 pcs (49-66-7831)
- BON TOOL Bon 21-144 Dead Blow Hammer, 4 Lb (21-144)
- SYMTECH Isocolor Headlamp Alignment System (SYMCVA3)
- STARRETT Anvil for 220/790 Micrometers (PT13017)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0829)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500)
- MICRO 100 Indexable Boring Bar, A06J SDUCL 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0932)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-2001000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (ITL-080350)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-070200)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801000A)
- Micro 100 Indexable Tools