Shop All Indexable Boring Bars
Micro 100
Indexable Boring Bar, A08K STFCL 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 20-1034
Zoro # G7863161
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Shank Dia. 1/2 in
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 20-1034
- Zoro # G7863161
- UPC # 728709100929
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Overall Length | 5 in |
Shank Dia. | 1/2 in |
Bar Dia. | 0.500" |
Min. Bore Dia. | 0.6050 in |
Description
Indexable Boring Bar, A-STFC, Insert Shape 80 Degrees Diamond, Overall Length 5 in, A08K STFCL 2, 0.3540 in, Insert 50-1300, Coolant Through, Boring, Facing, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Combo Wrench Set, 22 pcs. (17322)
- IRWIN EXTRACTOR SCREW 13/32"" (53406)
- PROTO 1 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5748)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52828)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-110500X)
- MICRO 100 Threading Tool, 3 in L, Carbide (LTR-500-16)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-10)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-120250X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110600S)
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide (QPR-4601000X)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100700A)
- Micro 100 Indexable Boring Bars