Shop All Indexable Boring Bars
Micro 100
Indexable Boring Bar, A08K SDUCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 20-0933
Zoro # G8077571
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Shank Dia. 1/2 in
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # 20-0933
- Zoro # G8077571
- UPC # 728709100851
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Overall Length | 5 in |
Shank Dia. | 1/2 in |
Bar Dia. | 0.500" |
Min. Bore Dia. | 0.6050 in |
Description
Indexable Boring Bar, A-SDUC, Insert Shape 80 Degrees Diamond, Overall Length 5 in, A08K SDUCR 2, 0.3540 in, Insert 50-1200, Coolant Through, Boring, Facing, Profiling, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS, M10-1.5, D6 Limit, PK3 (5TWA6)
- KLEIN TOOLS SAE L-Shape Hex Key, 7/64" Tip Size (LL7)
- SUPERCUT 67-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (210262)
- GARDNER BENDER Tap Splice, 14-18 AWG, Blue, PK25 (10-100N)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3601500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-200600)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400S)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120250)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-1601000X)
- Micro 100 Indexable Boring Bars