Shop All Indexable Boring Bars
Micro 100
Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 20-0850
Zoro # G8233425
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Shank Dia. 1/2 in
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 20-0850
- Zoro # G8233425
- UPC # 728709100752
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Overall Length | 5 in |
Shank Dia. | 1/2 in |
Bar Dia. | 0.500" |
Min. Bore Dia. | 0.6300 in |
Description
Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 5 in, A08K SCLCR 3, 0.3540 in, Insert 50-1105, Coolant Through, Boring, Facing, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN HSS Step Drill Bit 9 Sizes, 1/4-3/4", Shank Type: Hex (15103)
- MAKITA 18V LXT® 9-1/4" Fan (DCF203Z)
- BETA Double Deep Offset Ring Wrench, 10x12mm (000900021)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 2, Carbide (TNMG432EMU-AC6030M)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0827)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035100)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120400X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080150S)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.230" Min Bore dia, Overall Length: 2" (QBB-230750-000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-020075)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNL4)
- Micro 100 Indexable Boring Bars