Shop All Indexable Boring Bars
Micro 100
Indexable Boring Bar, A06J STFCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 20-1031
Zoro # G8324854
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2 in
- Shank Dia. 3/8 in
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 20-1031
- Zoro # G8324854
- UPC # 728709100899
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Overall Length | 4-1/2 in |
Shank Dia. | 3/8 in |
Bar Dia. | 0.375" |
Min. Bore Dia. | 0.4900 in |
Description
Indexable Boring Bar, A-STFC, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, A06J STFCR 2, 0.2750 in, Insert 50-1300, Coolant Through, Boring, Facing, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (41136)
- KNIPEX 4 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 110)
- KO-KEN Socket 3mm Surface 50mm 1/4 Sq. Drive (2310M-3)
- ONSRUD Routing End Mill, Up O Flute, 1/2, 1 1/4, 4 (52-702)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030075)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050100X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-040100)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.160" Min Bore dia, Max. Bore Depth: 0.900" (BB-160900X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000X)
- MICRO 100 Boring Bar, 3 in L, Carbide (QBT-4901600)
- Micro 100 Indexable Boring Bars