Shop All Indexable Boring Bars
Micro 100
Indexable Boring Bar, A06J STFCL 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 20-1032
Zoro # G8082076
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2 in
- Shank Dia. 3/8 in
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 20-1032
- Zoro # G8082076
- UPC # 728709100905
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Overall Length | 4-1/2 in |
Shank Dia. | 3/8 in |
Bar Dia. | 0.375" |
Min. Bore Dia. | 0.4900 in |
Description
Indexable Boring Bar, A-STFC, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, A06J STFCL 2, 0.2750 in, Insert 50-1300, Coolant Through, Boring, Facing, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTEX Vertex 6" Horizontal/Vertical Rotary Table Made In Taiwan (3900-2316)
- MORSE PORT BIM 35-3/8 1/2 20 12/16 2721 (ZWEP351216MC)
- PALMGREN Heavy Duty Rotary Table (9634118)
- ITL 1000V Insulated Ratcheting Box Wrench, 1/2" (07052)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-020100X)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202500G)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0850)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0821)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (TRG-6)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500X)
- MICRO 100 Boring Bar, 8 in L, Steel (TBBL-625)
- Micro 100 Indexable Boring Bars