Shop All Indexable Boring Bars
Micro 100
Indexable Boring Bar, A05H SDQCR 2, 4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 20-0901
Zoro # G8130227
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Shank Dia. 5/16 in
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 20-0901
- Zoro # G8130227
- UPC # 728709100813
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Overall Length | 4 in |
Shank Dia. | 5/16 in |
Bar Dia. | 0.313" |
Min. Bore Dia. | 0.4250 in |
Description
Indexable Boring Bar, A-SDQC, Insert Shape 80 Degrees Diamond, Overall Length 4 in, A05H SDQCR 2, 0.1970 in, Insert 50-1200, Coolant Through, Boring, Facing, Profiling, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Brake Spring Pliers (AMR672A)
- KIPP Indexing Plunger W Remote Actuation, Size:2, Form:K W Locknut, D=6, D1=M12X1, 5, L=1000, Stainless (K1502.02206X1000)
- STABILA Level Case, 78, 59, 32, 24, 16, 10", Torpedo (30025)
- GREENLEE 15-3/4" Cordless Crimping Tool (EK6IDLX11)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-015050)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201000)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2100)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250S)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-4902000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400)
- Micro 100 Indexable Tools