Shop All Indexable Boring Bars
Micro 100
Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 20-0822
Zoro # G8041555
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 1/4 in
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 20-0822
- Zoro # G8041555
- UPC # 728709100660
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/4 in |
Bar Dia. | 0.250" |
Min. Bore Dia. | 0.3300 in |
Description
Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 3 in, A04F SCLCR 2, 0.1770 in, Insert 50-1100, Coolant Through, Boring, Facing, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Bridge (Construction) Reamer 1-1/16" Magnetic Hex Shank Bridge Reamer (KFDRB1-1/16HEX-MAG)
- TE-CO Plunger, Ball W/Out Lock, #10-32, 33/64, PK5 (52905X)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750060)
- HHIP 12" 4-Jaw D1-6 Direct Mount Camlock Lathe Chuck (3900-4809)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110400)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120700)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-8)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100700X)
- MICRO 100 Boring Bar, 38.00mm L, Carbide (MBBM-008030)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200900)
- Micro 100 Indexable Tools