Shop All Indexable Boring Bars
Micro 100
Helical Back Rake Boring Tool, 4" L, C2 Micrograin Carbide
Mfr # HBB-4803000
Zoro # G7942392
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Shank Dia. 1/2"
- Bore Dia. .480"
- Cutting Direction Right Hand
- Bore Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HBB-4803000
- Zoro # G7942392
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4" |
Shank Dia. | 1/2" |
Bore Dia. | .480" |
Bore Depth | 3" |
Max. Bore Depth | 3" |
Min. Bore Dia. | 0.4600" |
Neck Dia. | 0.4400" |
Split Length | 0.960" |
Details
Item | Helical Back Rake Boring Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | Boring |
Finish | Uncoated |
Projection | 0.0200" |
Description
0.4600" Min Bore DIA x 3.000" (3) Max Bore Depth x 0.0200" Projection x 0.5000" (1/2) Shank DIA x 4.00" (4) Overall Length - Carbide Boring Helical Back Rake Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWH7)
- DAYTON Tool Rest, LH (962581300)
- MILWAUKEE TOOL 1" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6713)
- WESTWARD 3/8" Drive Impact Socket Set, SAE, Metric, 24 pcs (4PRF3)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035075X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060200SG)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2901750X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901250)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (TRG-4)
- MICRO 100 Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide (MBC-750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350)
- Micro 100 Indexable Tools