Shop All Half Round Blanks
Micro 100
Half Round Blank, Dia. 8mm, OAL 63mm
Mfr # HRM-080-63
Zoro # G8022262
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Measurement System Metric
- Overall Length 63.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HRM-080-63
- Zoro # G8022262
- UPC # 728709136560
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Overall Length | 63.0mm |
Shank Dia. | 8.000 mm |
Split Length | 4.00mm |
Diameter Tolerance | -0.0001"/-0.0002" |
Diameter | 8.00mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 8.00mm |
Cutter Dia. | 8.00mm |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Decimal Equivalent | 0.3150 |
Split Tolerance | +.001-.000 in |
Finish | Unfinished |
Item | Engraving Blank |
Material | C2 Micrograin Carbide |
List Number | HRM |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Single End, 8.00mm, Bright (Uncoated), Metric, 0.3150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9241E)
- GREAT NECK Putty Knife, 1-1/4" Blade W (15PKS)
- DEWALT Hook & Loop Triangle 120 Grit Sandpaper - 12 PK (DWASPTRI123)
- WILLIAMS Williams Ratchet Wrench, Adjustable, Chrome, 10" (13110)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- Micro 100 Tool Blanks