Shop All Half Round Blanks
Micro 100
Half Round Blank, Dia. 6mm, OAL 57mm
Mfr # HRM-060-57
Zoro # G7961037
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Measurement System Metric
- Overall Length 57.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HRM-060-57
- Zoro # G7961037
- UPC # 728709136553
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Overall Length | 57.0mm |
Shank Dia. | 6.000 mm |
Diameter | 6.00mm |
Diameter Tolerance | -0.0001"/-0.0002" |
Dimension Type | Metric |
Split Length | 3.00mm |
Cutter Dia. - Machining | 6.00mm |
Cutter Dia. | 6.00mm |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Finish | Unfinished |
Material | C2 Micrograin Carbide |
Decimal Equivalent | 0.2362 |
Item | Engraving Blank |
Split Tolerance | +.001-.000 in |
List Number | HRM |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Single End, 6.00mm, Bright (Uncoated), Metric, 0.2362
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 13mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket (97893)
- KLEIN TOOLS 5 1/8 in Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (D245-5)
- PROTO 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (J5418MH)
- DRILL AMERICA 1-1/4" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-1/4-3MT)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- Micro 100 Half Round Blanks