Shop All Half Round Blanks
Micro 100
Half Round Blank, Dia. 5mm, OAL 50mm
Mfr # HRM-050-50
Zoro # G8432803
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Measurement System Metric
- Overall Length 50.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HRM-050-50
- Zoro # G8432803
- UPC # 728709136546
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Overall Length | 50.0mm |
Shank Dia. | 5.000 mm |
Diameter Tolerance | -0.0001"/-0.0002" |
Diameter | 5.00mm |
Split Length | 2.50mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 5.00mm |
Cutter Dia. | 5.00mm |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Finish | Unfinished |
Item | Engraving Blank |
Material | C2 Micrograin Carbide |
Split Tolerance | +.001-.000 in |
Decimal Equivalent | 0.1969 |
List Number | HRM |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Single End, 5.00mm, Bright (Uncoated), Metric, 0.1969
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive O Ring Red Plastic Coated (JRR10042)
- RUKO 15/32" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214827)
- APEX TOOL GROUP Nut Setter 1/4 Male Hex Drv 1 (6B-0816)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 35/64 (55267)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- Micro 100 Tool Blanks