Shop All Half Round Blanks
Micro 100
Half Round Blank, Dia. 3mm, OAL 38mm
Mfr # HRM-030-38
Zoro # G3034267
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3.00mm
- Diameter Tolerance -0.0001"/-0.0002"
- Finish Unfinished
- Overall Length 38.0mm
- Decimal Equivalent 0.1181
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HRM-030-38
- Zoro # G3034267
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Diameter | 3.00mm |
Diameter Tolerance | -0.0001"/-0.0002" |
Overall Length | 38.0mm |
Dimension Type | Metric |
Split Length | 1.50mm |
Cutter Dia. | 3.00mm |
Shank Dia. | 3.000 mm |
Details
Item | Engraving Blank |
Finish | Unfinished |
Decimal Equivalent | 0.1181 |
Split Tolerance | +.001-.000" |
Material | C2 Micrograin Carbide |
Material - Machining | Carbide |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
List Number | HRM |
Single End/Double End | Single End |
Primary Material Application | All Materials |
Description
3.000 mm Shank DIA x 38.0 mm Overall Length - Carbide Half Round Blanks
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS3166)
- PROTO 1/2 in Drive Impact Socket 1 9/16 in Size 6 pt Deep Depth, Black Oxide (J7350H)
- WESTWARD General Purpose Pozidriv Screwdriver #4 Round (401K94)
- DRILLCO 1/2-13, COMBINED TAP & DRILL - 2050 (205A132C)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- Micro 100 Tool Blanks