Shop All Half Round Blanks
Micro 100
Half Round Blank, Dia. 2mm, OAL 38mm
Mfr # HRM-020-38
Zoro # G3034276
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Diameter Tolerance -0.0001"/-0.0002"
- Decimal Equivalent 0.0787
- Overall Length 38.0mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HRM-020-38
- Zoro # G3034276
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Diameter Tolerance | -0.0001"/-0.0002" |
Overall Length | 38.0mm |
Dimension Type | Metric |
Diameter | 2.00mm |
Split Length | 1.00mm |
Cutter Dia. | 2.00mm |
Shank Dia. | 2.000 mm |
Details
Material | C2 Micrograin Carbide |
Decimal Equivalent | 0.0787 |
Item | Engraving Blank |
Split Tolerance | +.001-.000" |
Finish | Unfinished |
List Number | HRM |
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Description
2.000 mm Shank DIA x 38.0 mm Overall Length - Carbide Half Round Blanks
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4 Sheet Palm Grip Sander (DWE6411)
- TITAN 32 oz. Rubber Mallet (63232)
- SK PROFESSIONAL TOOLS Screwdriver T30 Round (84006)
- WESTWARD Moil Point Chisel, 1.125 In., 14 In. (4MHD1)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- Micro 100 Half Round Blanks