Shop All Half Round Blanks
Micro 100
Half Round Blank, Dia. 1/8 In, OAL 1.5 In
Mfr # HR-125
Zoro # G7849317
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Diameter Tolerance -0.0001"/-0.0002"
- Dimension Type Fractional Inch
- Material C2 Micrograin Carbide
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HR-125
- Zoro # G7849317
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Diameter Tolerance | -0.0001"/-0.0002" |
Dimension Type | Fractional Inch |
Overall Length | 1-1/2" |
Split Length | 3/8" |
Diameter | 1/8" |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8" |
Shank Dia. | 1/8" |
Details
Finish | Unfinished |
Material | C2 Micrograin Carbide |
Split Tolerance | +.001-.000" |
Item | Engraving Blank |
Decimal Equivalent | 0.1250 |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
List Number | HR |
Finish - Machining | Bright (Uncoated) |
Single End/Double End | Single End |
Material - Machining | Carbide |
Description
0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Half Round Blanks
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/2x18 In (48-20-7477)
- EGO Battery Charger, Li-Ion, 40.0V (CH5500)
- TECNA Tool Balancer, 79" Stroke, 13.2-17.6 lb Capacity (9323)
- KO-KEN Bit Socket 12mm Hex 92mm 3/8 Sq. Drive (13134M.92-12)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- Micro 100 Tool Blanks