Shop All Half Round Blanks
Micro 100
Half Round Blank, Dia. 1/4 In, OAL 2.5 In
Mfr # HR-250
Zoro # G8060017
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/4 in
- Decimal Equivalent 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # HR-250
- Zoro # G8060017
- UPC # 728709136522
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Cutter Dia. | 1/4 in |
Split Length | 3/8 in |
Overall Length | 2-1/2 in |
Dimension Type | Fractional Inch |
Diameter Tolerance | -0.0001"/-0.0002" |
Diameter | 1/4" |
Cutter Dia. - Machining | 1/4" |
Shank Dia. | 1/4" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.2500 |
Item | Engraving Blank |
Split Tolerance | +.001-.000 in |
Finish | Unfinished |
Material | C2 Micrograin Carbide |
List Number | HR |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
Description
Engraving Blank, Carbide, Single End, 1/4 in, Bright (Uncoated), Fractional Inch, 0.2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Shank Drill, Long, 5/16 (16W757)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 11,000 RPM, 0.7 hp (50340)
- SLUGGER BY FEIN Annular Cutter, 1-13/16" dia, 2" Cutting D (63134460042)
- IDEAL Insulated Screwdriver Set, Slotted/Phillips, Square, 9 pcs (35-9103)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- Micro 100 Tool Blanks