Shop All Half Round Blanks
Micro 100
Half Round Blank, Dia. 10mm, OAL 72mm
Mfr # HRM-100-72
Zoro # G8360694
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Dimension Type Metric
- Split Tolerance +.001-.000"
- Diameter 10.00mm
- Diameter Tolerance -0.0001"/-0.0002"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HRM-100-72
- Zoro # G8360694
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Dimension Type | Metric |
Diameter | 10.00mm |
Diameter Tolerance | -0.0001"/-0.0002" |
Overall Length | 72.0mm |
Split Length | 5.00mm |
Cutter Dia. | 10.00mm |
Shank Dia. | 10.000 mm |
Details
Material | C2 Micrograin Carbide |
Item | Engraving Blank |
Split Tolerance | +.001-.000" |
Finish | Unfinished |
Decimal Equivalent | 0.3937 |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Measurement System | Metric |
Material - Machining | Carbide |
List Number | HRM |
Single End/Double End | Single End |
Description
10.000 mm Shank DIA x 72.0 mm Overall Length - Carbide Half Round Blanks
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 2 1/2 in Cable Stripper 3/4 in (HS-75)
- WILTON Machine Vise, 2-1/2 Deep, 7-1/2 in Open (12375)
- DRILL AMERICA #62 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO62)
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-106)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- Micro 100 Tool Blanks